1/2 inch ratchet with turntable switching
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
- Compact, narrow head
- Simple changeover from clockwise to anti-clockwise rotation
- Chamfered square — easier removal of socket wrench inserts
- Offset ratchet body for more hand freedom
- Fine tooth rotary disc with 72 teeth; 5° angle of rotation
- Chrome-plated, 2-component handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!